Motion
VNC204B-10A-B

SMC CORP OF AMERICA
VNC204B-10A-B

Process valve
MI ITEM #04556445
MFR #VNC204B-10A-B
List Price$117.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC204B-10A-B

Process valve
MI ITEM #04556445
MFR #VNC204B-10A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.72/each for your price

Overview

Mfr description
VNC204B-10A-B AIR PILOTED VALVE
  • Air operated type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
  • Seal material: NBR, FKM

Specifications

  • Orifice Diameter
    15 mm
  • Seal Material
    Fluoroelastomer
  • Body Material
    Cast Iron
  • Standards Met
    JIS
  • Operating Pressure Range
    +0.25 to +0.7 Mpa
  • Operating Temperature Range
    -5 to +99 °C
  • Overall Length
    65 mm
  • Overall Width
    27 mm
  • Overall Height
    45 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    2
  • Port 1 Size/Type
    3/8 BSPT
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Weight
    0.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought