Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC314A-20A-1TZ

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #04556463
MFR #VNC314A-20A-1TZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VNC314A-20A-1TZ
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
  • Seal material: NBR, FKM

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Conduit Terminal
  • Flow Coefficient Cv Flow Factor Kv
    170 Av x 10-6m²
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    23 to 140 °F
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    3/4 BSPT
  • Standards Met
    JIS, JIS 2210 10K
  • Actuation
    Piloted Solenoid
  • Description Keyword
    Subplate Not Included
  • Orifice Diameter
    14 mm
  • Overall Height
    92 mm
  • Overall Length
    192 mm
  • Overall Width
    50 mm
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    7.6 @ 50 Hz W
  • Valve Function
    Disc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought