Motion
VNC811A-65F-5TZ

SMC CORP OF AMERICA
VNC811A-65F-5TZ

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid
MI ITEM #04556473
MFR #VNC811A-65F-5TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC811A-65F-5TZ

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid
MI ITEM #04556473
MFR #VNC811A-65F-5TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VNC811A-65F-5TZ
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
  • Seal material: NBR, FKM

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    70 Cv
  • Solenoid Electrical Entry
    Conduit Terminal
  • Orifice Diameter
    65 mm
  • Seal Material
    Nitrile
  • Standards Met
    JIS 2210 10K, JIS
  • Operating Temperature Range
    23 to 140 °F
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    5 W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Overall Length
    405.5 mm
  • Overall Height
    210 mm
  • Maximum Operating Pressure
    101 psi
  • Port Size
    2-1/2 BSPT
  • Weight
    34.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought