Motion
VND104D-N10A
Process valve
MI ITEM #04556476
MFR #VND104D-N10A
List Price$66.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process valve
MI ITEM #04556476
MFR #VND104D-N10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.98/each for your price

Overview

Mfr description
VND104D-N10A AIR PILOTED VALVE

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    23 mm²
  • Orifice Diameter
    7 mm
  • Seal Material
    PTFE
  • Body Material
    Bronze
  • Operating Pressure Range
    0 to +0.97 Mpa
  • Operating Temperature Range
    -5 to +180 °C
  • Overall Length
    77.5 mm
  • Overall Width
    27 mm
  • Overall Height
    45 mm
  • Maximum Operating Pressure
    +0.97 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Port 1 Size/Type
    3/8 NPT
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Weight
    0.3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought