Motion
VND104D-N10A-L

SMC CORP OF AMERICA
VND104D-N10A-L

Process valve
Mi Item #04556477
MFR #VND104D-N10A-L
Price$70.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VND104D-N10A-L

Process valve
Mi Item #04556477
MFR #VND104D-N10A-L

Mfr description
VND104D-N10A-L AIR PILOTED VALVE
  • Process valve series VND
  • Air operated type
  • Orifice size: 7 to 50mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.16/each

Specifications

Dimensions

  • Orifice Diameter
    7 mm
  • Overall Height
    45 mm
  • Overall Length
    77.5 mm
  • Overall Width
    27 mm
  • Port 1 Size/Type
    3/8 NPT
  • Weight
    0.3 kg

Details

  • Body Material
    Bronze
  • Flow Coefficient Cv Flow Factor Kv
    23 mm²
  • Maximum Operating Pressure
    +0.97 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to +0.97 Mpa
  • Operating Temperature Range
    -5 to +180 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)