Motion
VND200DS-N15A-L

SMC CORP OF AMERICA
VND200DS-N15A-L

Process valve
MI ITEM #04556482
MFR #VND200DS-N15A-L
List Price$185.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VND200DS-N15A-L

Process valve
MI ITEM #04556482
MFR #VND200DS-N15A-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.06/each for your price

Overview

Mfr description
VND200DS-N15A-L AIR PILOTED VALVE
  • Process valve series VND
  • Air operated type
  • Orifice size: 7 to 50mm
  • Port size: 1/8 to 2 inch
  • Operating pressure range: 0 to 0.97 MPa

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    90 mm²
  • Orifice Diameter
    15 mm
  • Seal Material
    PTFE
  • Body Material
    Stainless Steel
  • Operating Pressure Range
    0 to +0.97 Mpa
  • Operating Temperature Range
    -5 to +180 °C
  • Overall Length
    85.5 mm
  • Overall Width
    42 mm
  • Overall Height
    63 mm
  • Maximum Operating Pressure
    +0.97 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Port 1 Size/Type
    1/2 BSPT
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Weight
    0.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought