Motion
VO317-3G
VALVE, SOLENOID
MI ITEM #04556506
MFR #VO317-3G
List Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOLENOID
MI ITEM #04556506
MFR #VO317-3G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.20/each for your price

Overview

Mfr description
VO317-3G

Specifications

  • Piping Type
    Manifold
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.62 Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Actuation
    Direct Operated Solenoid
  • Body Material
    Aluminum
  • Overall Height
    47.2 mm
  • Overall Length
    54.5 mm
  • Overall Width
    25.6 mm
  • Response Time
    ≤20 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    10.7 @ 60 Hz (Inrush) VA, 12.7 @ 50 Hz (Inrush) VA, 5.4 @ 60 Hz (Holding) VA, 7.6 @ 50 Hz (Holding) VA
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text