Motion
VO317V-5G
VALVE, SOLENOID, BASE MOUNT
Mi Item #04556508
MFR #VO317V-5G
Price$86.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOLENOID, BASE MOUNT
Mi Item #04556508
MFR #VO317V-5G

Mfr description
VO317V-5G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.41/each

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    2-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)