Motion
VO325-005D
Solenoid-operated Air Control Valve - 3-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Manifold
Mi Item #04556509
MFR #VO325-005D
Price$128.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Manifold
Mi Item #04556509
MFR #VO325-005D

Mfr description
VO325-005D VALVE, SOL
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.65/each

Specifications

Details

  • Actuation
    Direct Acting Solenoid
  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    1.4 Cv
  • Flow Direction
    3-Way
  • Flow Rate
    1.4 Cv
  • For Use With Series
    VO325
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Manifold
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VO3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    VO325
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)