Motion
VP3165-103DA-X135

SMC CORP OF AMERICA
VP3165-103DA-X135

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556521
MFR #VP3165-103DA-X135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3165-103DA-X135

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556521
MFR #VP3165-103DA-X135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Coil Specifications
    Standard
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
VP3165-103DA-X135 VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought