Motion
VP3165-105DB-Q

SMC CORP OF AMERICA
VP3165-105DB-Q

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556524
MFR #VP3165-105DB-Q
List Price$291.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3165-105DB-Q

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556524
MFR #VP3165-105DB-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.24/each for your price

Overview

Mfr description
VP3165-105DB-Q
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
  • Free mounting orientation

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    32 to 140 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    3-Way
  • Normal State
    Normally Open
  • Port Size
    1.0000 in
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text