Specifications
Dimensions
- Overall Height241 mm
- Overall Length110 mm
- Overall Width140 mm
- Port Size - Exhaust2 BSPT
- Port Sizes1-1/4 BSPT
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum Alloy
- Flow Coefficient Cv Flow Factor Kv570 (1 to 2 (IN to OUT)) mm², 650 (2 to 3 (OUT to EXH)) mm²
- Normal StateNormally Closed, Normally Open
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range32 to 140 °F
- Piping TypeBody Ported (Side)
- Response Time≤40 ms
- Seal MaterialRubber
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption12 W
- Solenoid Supply Voltage24 V dc
- Standards MetJIS
- Valve FunctionPoppet
Overview
Mfr description
VP3185-125DZA1-X81