Motion
VP3185-145GA
VP3145/3165/3185, 3 Port Solenoid Valve, Large Size w/Rubber Seal
Mi Item #04556532
MFR #VP3185-145GA
Price$317.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VP3145/3165/3185, 3 Port Solenoid Valve, Large Size w/Rubber Seal
Mi Item #04556532
MFR #VP3185-145GA

Mfr description
VP3185-145GA
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.97/each

Specifications

Dimensions

  • Input Port Size
    1-1/2 in
  • Output Port Size
    1-1/2 in

Details

  • Actuation
    Piloted Solenoid
  • Input Port Gender
    Female
  • Manufacturer Product Page
  • Material
    Rubber
  • Maximum Operating Pressure
    116 psi
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Rc
  • Seal Material
    Rubber
  • Thread Standard
    BSPT
  • Thread Type
    Rc
  • Type
    3-Port Solenoid Valve
  • Valve Function
    Normally Closed
  • Valve Type
    Solenoid Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)