Motion
VP3185-202DZA1-X81

SMC CORP OF AMERICA
VP3185-202DZA1-X81

VALVE, SOL
Mi Item #04556533
MFR #VP3185-202DZA1-X81
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185-202DZA1-X81

VALVE, SOL
Mi Item #04556533
MFR #VP3185-202DZA1-X81

Mfr description
VP3185-202DZA1-X81 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    241 mm
  • Overall Length
    110 mm
  • Overall Width
    140 mm
  • Port Sizes
    2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Flow Coefficient Cv Flow Factor Kv
    650 (1 to 2 (IN to OUT)) mm², 670 (2 to 3 (OUT to EXH)) mm²
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed, Normally Open
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    17 @ 60 Hz (Holding) VA, 28 @ 50 Hz (Inrush) VA, 58 @ 60 Hz (Inrush) VA, 73 @ 50 Hz (Inrush) VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    200 V ac
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)