Motion
VP3185V-205DA1

SMC CORP OF AMERICA
VP3185V-205DA1

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported (Side), 2 in
Mi Item #04556541
MFR #VP3185V-205DA1
Price$340.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185V-205DA1

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported (Side), 2 in
Mi Item #04556541
MFR #VP3185V-205DA1

Mfr description
VP3185V-205DA1 VALVE, SOL
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.87/each

Specifications

Dimensions

  • Inlet Size
    2.0000 in
  • Outlet Size
    2.0000 in, 50.80 mm
  • Overall Height
    241 mm
  • Overall Length
    110 mm
  • Overall Width
    140 mm
  • Port Size
    2 in
  • Port Size - Exhaust
    2.0000 in
  • Port Sizes
    2 BSPT
  • Subplate Port Size
    2.0000 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Alloy
  • Coil Specifications
    Standard
  • Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    650 (1 to 2 (IN to OUT)) mm², 670 (2 to 3 (OUT to EXH)) mm²
  • Flow Direction
    3-Way
  • Flow Rate
    650 Cv
  • For Use With Series
    VP3185
  • Manifold Port(s)
    2.0000 in
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Port Thread Standard
    BSPT
  • Pressure
    Standard (0.7 Mpa)
  • Response Time
    ≤40 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    12 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VP3185
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)