Motion
VP3185V-205DZA1-N

SMC CORP OF AMERICA
VP3185V-205DZA1-N

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556542
MFR #VP3185V-205DZA1-N
Price$346.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185V-205DZA1-N

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556542
MFR #VP3185V-205DZA1-N

Mfr description
VP3185V-205DZA1-N VALVE, SOL, NPT
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.93/each

Specifications

Dimensions

  • Overall Height
    241 mm
  • Overall Length
    110 mm
  • Overall Width
    140 mm
  • Port Size
    2.0000 in
  • Port Size - Exhaust
    2 BSPT
  • Port Sizes
    2 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Coil Specifications
    Standard
  • Flow Coefficient Cv Flow Factor Kv
    650 (1 to 2 (IN to OUT)) mm², 670 (2 to 3 (OUT to EXH)) mm²
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Pressure
    Standard (0.7 Mpa)
  • Response Time
    ≤40 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    12 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)