Motion
VP342-5YOD1-02FA

SMC CORP OF AMERICA
VP342-5YOD1-02FA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556549
MFR #VP342-5YOD1-02FA
Price$71.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342-5YOD1-02FA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04556549
MFR #VP342-5YOD1-02FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.93/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    158 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VP342-5YOD1-02FA VALVE, SOL
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought