Motion
VP342R-5TZ1-02A

SMC CORP OF AMERICA
VP342R-5TZ1-02A

Solenoid Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, Conduit Terminal, Body Ported (Top), 1/4 Rc
Mi Item #04556550
MFR #VP342R-5TZ1-02A
Price$74.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342R-5TZ1-02A

Solenoid Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, Conduit Terminal, Body Ported (Top), 1/4 Rc
Mi Item #04556550
MFR #VP342R-5TZ1-02A

Mfr description
VP342R-5TZ1-02A VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.90/each

Specifications

Dimensions

  • Overall Length
    105.3 mm
  • Overall Width
    26.5 mm
  • Port Size
    1/4
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Coil Specifications
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    1 (2 to 3 (A to R)) Cv, 1 (1 to 2 (P to A)) Cv
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    External Pilot
  • Piping Type
    Body Ported (Top)
  • Pressure
    0 to 101.5 psi;0 to 0.7 Mpa
  • Response Time
    ≤38 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    1.75 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    4.2 (1 to 2 (P to A)) dm³/(s.bar), 4.2 (2 to 3 (A to R)) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)