Motion
VP4150-045D-N

SMC CORP OF AMERICA
VP4150-045D-N

Solenoid-operated Air Control Valve - 4-Way, Base Mounted, 1/2 in
Mi Item #04556555
MFR #VP4150-045D-N
Price$268.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP4150-045D-N

Solenoid-operated Air Control Valve - 4-Way, Base Mounted, 1/2 in
Mi Item #04556555
MFR #VP4150-045D-N

Mfr description
VP4150-045D-N VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.94/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Body Material
    Aluminum Alloy
  • Flow Direction
    4-Way
  • For Use With Series
    VP4150
  • Manifold Port(s)
    0.5000 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP4150
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VP4150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)