Specifications
Details
- Body MaterialAluminum Alloy
- Flow Direction4-Way
- For Use With SeriesVP4150
- Number Of Ports4
- Seal MaterialRubber
- SeriesVP4150
- Valve SeriesVP4150
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)