Motion
VP4350-063TL
Solenoid-operated Air Control Valve - 4-Way, 110 V ac, Base Mounted, 3/4 in
Mi Item #04556567
MFR #VP4350-063TL
Price$655.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 110 V ac, Base Mounted, 3/4 in
Mi Item #04556567
MFR #VP4350-063TL

Mfr description
VP4350-063TL VALVE SOL 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.51/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Body Material
    Aluminum Alloy
  • Flow Direction
    4-Way
  • For Use With Series
    VP4350
  • Manifold Port(s)
    0.7500 in
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP4350
  • Solenoid Supply Voltage
    110 V ac
  • Unit Specification
    Single
  • Valve Series
    VP4350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)