Motion
VP744-5DU1-04B

SMC CORP OF AMERICA
VP744-5DU1-04B

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid
Mi Item #04556595
MFR #VP744-5DU1-04B
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP744-5DU1-04B

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid
Mi Item #04556595
MFR #VP744-5DU1-04B

Mfr description
VP744-5DU1-04B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Dimensions

  • Port Sizes
    1/2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)