Motion
VP7-8-FG-D-1A04

SMC CORP OF AMERICA
VP7-8-FG-D-1A04

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 100 V ac, 2 Solenoid, DIN Terminal Block (With Connector), Side Ported with Subplate, 0.5000 in, BSPT Threads
Mi Item #04556599
MFR #VP7-8-FG-D-1A04
Price$153.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-D-1A04

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 100 V ac, 2 Solenoid, DIN Terminal Block (With Connector), Side Ported with Subplate, 0.5000 in, BSPT Threads
Mi Item #04556599
MFR #VP7-8-FG-D-1A04

Mfr description
VP7-8-FG-D-1A04 VALVE ISO DBL SOL SIZE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.65/each

Specifications

Dimensions

  • Port Size
    0.5000 in

Details

  • Actuation
    2 Position Double
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported with Subplate
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Voltage
    100 V ac
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)