Specifications
Details
- Body MaterialAluminum Die Casted
- Flow Direction4/5 Way
- For Use With SeriesVP7
- Number Of Ports4/5
- Seal MaterialRubber
- SeriesVP7
- Valve SeriesVP7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)