Motion
VPA3145-03-N
VPA3145/65/85, 3 Port Air Operated Valve
Mi Item #04556609
MFR #VPA3145-03-N
Price$155.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VPA3145/65/85, 3 Port Air Operated Valve
Mi Item #04556609
MFR #VPA3145-03-N

Mfr description
VPA3145-03-N VALVE, AIR PILOT
  • 3 port air operated valve
  • Port size ranges from 3/8" to 2:
  • Available for positive and vacuum pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.50/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Output Port Size
    3/8 in

Details

  • Actuation
    Air Operated
  • Flow Coefficient Cv Flow Factor Kv
    1.0 Cv
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    1 kPa
  • Minimum Operating Pressure
    0.2 kPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    NPT
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    3-Port Air Operated Valve
  • Valve Function
    Normally Closed
  • Valve Type
    Air Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)