Motion
VPA4274-00
Air Piloted Valve - 5-Way, Double Solenoid
Mi Item #04556615
MFR #VPA4274-00
Price$435.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5-Way, Double Solenoid
Mi Item #04556615
MFR #VPA4274-00

Mfr description
VPA4274-00
  • 5 port air operated valve with rubber seal
  • Available with or without sub-plate
  • Thread types include Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.59/each

Specifications

Details

  • Assembly Type
    Valve Body Only
  • Flow Direction
    5-Way
  • For Use With Series
    VPA4000
  • Maximum Temperature
    60 °C
  • Mounting
    w/o Sub-plate
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VPA4000
  • Standards Met
    RoHS
  • Valve Series
    VPA4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)