Motion
VPA742V-1-04B

SMC CORP OF AMERICA
VPA742V-1-04B

Air piloted poppet valve
Mi Item #04556621
MFR #VPA742V-1-04B
Price$119.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPA742V-1-04B

Air piloted poppet valve
Mi Item #04556621
MFR #VPA742V-1-04B

Mfr description
VPA742V-1-04B VALVE, SOL
  • Body ported, single unit
  • Body option: standard or vacuum
  • Port sizes: 1/8, 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.74/each

Specifications

Dimensions

  • Overall Height
    54.5 mm
  • Overall Length
    74.2 mm
  • Overall Width
    35 mm

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +0.2 Mpa2
  • Minimum Operating Pressure
    -100 kPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +1 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)