Motion
VQ111-5L-2
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, L-Type Plug Connector, Base Mounted
Mi Item #04556646
MFR #VQ111-5L-2
Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, L-Type Plug Connector, Base Mounted
Mi Item #04556646
MFR #VQ111-5L-2

Mfr description
VQ111-5L-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.98/each

Specifications

Details

  • Assembly Type
    Pilot Valve
  • Electrical Entry
    L-Type Plug Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VQ100
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Series
    VQ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L-Type Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQ100
  • Wire Type
    L-Type Plug Connector
  • Wiring Type
    L-Type Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)