Motion
VQ2000-FPG-N7N7-FN

SMC CORP OF AMERICA
VQ2000-FPG-N7N7-FN

VQ2000-FPG-N7N7-FN
Mi Item #04556688
MFR #VQ2000-FPG-N7N7-FN
Price$55.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2000-FPG-N7N7-FN

VQ2000-FPG-N7N7-FN
Mi Item #04556688
MFR #VQ2000-FPG-N7N7-FN

Mfr description
VQ2000-FPG-N7N7-FN PERFECT CHECK BLOCK
  • Double check block for separated type VQ1000 & VQ2000
  • Max operating pressure: 0.8MPa
  • Min. operating pressure: 0.15MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.78/each

Specifications

Dimensions

  • Air Supply Port Size
    1/4 in
  • Weight
    0.53 lbs

Details

  • Fluid Comp
    Air
  • Manufacturer Product Page
  • Mounting Type
    Bracket
  • Operating Temperature Range
    -5 to +50 °C
  • Part Type
    Double Check Block
  • Valve Electric Connector Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)