Motion
VQ21A1-5YZB-C8-F

SMC CORP OF AMERICA
VQ21A1-5YZB-C8-F

Solenoid Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Inline, 8 mm
Mi Item #04556703
MFR #VQ21A1-5YZB-C8-F
Price$48.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ21A1-5YZB-C8-F

Solenoid Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Inline, 8 mm
Mi Item #04556703
MFR #VQ21A1-5YZB-C8-F

Mfr description
VQ21A1-5YZB-C8-F VALVE, SOL
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.15/each

Specifications

Dimensions

  • Inlet Size
    0.3150 in
  • Outlet Size
    0.3150 in, 8 mm
  • Overall Height
    56 mm
  • Overall Length
    80.8 mm
  • Overall Width
    28 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    0.3150 in
  • Subplate Port Size
    8 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Single Unit
  • Body Material
    Resin
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.33 to 0.39 Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.39 Cv
  • For Use With Series
    VQ20
  • Manifold Port(s)
    0.3150 in
  • Manual Override Type
    Locking
  • Maximum Operating Pressure
    0.6 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    10.15 psi
  • Mounting
    Inline
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.01 to +0.6 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Inline
  • Port Thread Standard
    Push-to-Connect
  • Response Time
    10 (ON) ms, 15 (OFF) ms
  • Seal Material
    Fluoroelastomer
  • Series
    VQ
  • Set Pressure Range
    1.45 to 10.15 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.6 (Holding with Power Saving) W, 2.9 (Inrush with Power Saving) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ20
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wetted Parts Material
    Fluoroelastomer
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)