Motion
VQ21M1-5YO-C8-X78

SMC CORP OF AMERICA
VQ21M1-5YO-C8-X78

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Manifold, One-touch fitting for 8 mm
MI ITEM #04556707
MFR #VQ21M1-5YO-C8-X78
List Price$36.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ21M1-5YO-C8-X78

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Manifold, One-touch fitting for 8 mm
MI ITEM #04556707
MFR #VQ21M1-5YO-C8-X78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.16/each for your price

Overview

Mfr description
VQ21M1-5YO-C8-X78 VALVE, SOL

Specifications

  • Piping Type
    Manifold
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Port Size
    One-touch fitting for 8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text