Motion
VQ2400-51-X116

SMC CORP OF AMERICA
VQ2400-51-X116

VALVE, 3 POSITION, PLUG-IN(DC)
MI ITEM #04556719
MFR #VQ2400-51-X116
Price$183.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2400-51-X116

VALVE, 3 POSITION, PLUG-IN(DC)
MI ITEM #04556719
MFR #VQ2400-51-X116

Mfr description
VQ2400-51-X116 VALVE, 3 POSITION,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.10/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)