Motion
VQ2A01N-5B
VALVE, 4 POSITION PLUG-IN *LQA
MI ITEM #04556729
MFR #VQ2A01N-5B
List Price$102.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, 4 POSITION PLUG-IN *LQA
MI ITEM #04556729
MFR #VQ2A01N-5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.55/each for your price

Overview

Mfr description
VQ2A01N-5B VALVE, 4 POSITION PLUG-IN

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    4
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text