Motion
VQ31A1-5G-C10-F-X13

SMC CORP OF AMERICA
VQ31A1-5G-C10-F-X13

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, One-touch fitting for 10 mm
Mi Item #04556732
MFR #VQ31A1-5G-C10-F-X13
Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31A1-5G-C10-F-X13

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, One-touch fitting for 10 mm
Mi Item #04556732
MFR #VQ31A1-5G-C10-F-X13

Mfr description
VQ31A1-5G-C10-F-X13 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.13/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 10 mm

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)