Motion
VQ31A1-5YZB-C10-F

SMC CORP OF AMERICA
VQ31A1-5YZB-C10-F

Solenoid Valve - Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Manifold, One-touch fitting for 10 mm
Mi Item #04556737
MFR #VQ31A1-5YZB-C10-F
Price$60.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31A1-5YZB-C10-F

Solenoid Valve - Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Manifold, One-touch fitting for 10 mm
Mi Item #04556737
MFR #VQ31A1-5YZB-C10-F

Mfr description
VQ31A1-5YZB-C10-F VALVE, SOL
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.66/each

Specifications

Dimensions

  • Overall Height
    59 mm
  • Overall Length
    86.5 mm
  • Overall Width
    36 mm
  • Port Size
    One-touch fitting for 10 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Resin
  • Country of Origin
    JP
  • Maximum Operating Pressure
    0.5 Mpa2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.01 to +0.5 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.5 (DC) W
  • Solenoid Supply Current
    104 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)