Motion
VQ31A1-5YZ-C12-F-X78

SMC CORP OF AMERICA
VQ31A1-5YZ-C12-F-X78

Solenoid-operated Air Control Valve - 2-Way, 12 mm
Mi Item #04556739
MFR #VQ31A1-5YZ-C12-F-X78
Price$54.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31A1-5YZ-C12-F-X78

Solenoid-operated Air Control Valve - 2-Way, 12 mm
Mi Item #04556739
MFR #VQ31A1-5YZ-C12-F-X78

Mfr description
VQ31A1-5YZ-C12-F-X78 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.36/each

Specifications

Dimensions

  • Inlet Size
    0.4724 in
  • Outlet Size
    0.4724 in, 12 mm
  • Port Size
    12 mm
  • Port Size - Exhaust
    0.4724 in
  • Subplate Port Size
    12 mm

Details

  • Flow Direction
    2-Way
  • Flow Rate
    0.4 Cv
  • For Use With Series
    VQ30
  • Manifold Port(s)
    0.4724 in
  • Maximum Working Pressure
    10.15 psi
  • Number Of Ports  
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 bar, 1.45 to 10.15 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Response Time
    20 ms, 62 ms
  • Series
    VQ30
  • Set Pressure Range
    1.45 to 10.15 psi
  • Valve Series
    VQ30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)