Motion
VQ4300-5BW
Solenoid Valve - Female, 24 V dc
MI ITEM #04556782
MFR #VQ4300-5BW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, 24 V dc
MI ITEM #04556782
MFR #VQ4300-5BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQ4300-5BW

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    1.5 (P to A, B) Cv, 1.6 (A, B to EA, EB) Cv
  • Solenoid Electrical Entry
    Plug-in with Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Metal
  • Body Material
    Aluminum
  • Standards Met
    JIS B 8375-1981
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤45 ms
  • Number Of Solenoids
    Double
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Overall Length
    158 mm
  • Overall Width
    48 mm
  • Overall Height
    79 mm
  • Weight
    0.60 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    3/8 BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text