Motion
VQ4301R-5-03T

SMC CORP OF AMERICA
VQ4301R-5-03T

Solenoid Valve - Female, 24 V dc
Mi Item #04556790
MFR #VQ4301R-5-03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4301R-5-03T

Solenoid Valve - Female, 24 V dc
Mi Item #04556790
MFR #VQ4301R-5-03T

Mfr description
VQ4301R-5-03T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    79 mm
  • Overall Length
    167 mm
  • Overall Width
    48 mm
  • Port 1 Size/Type
    3/8 BSPT
  • Weight
    0.64 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    1.9 (A, B to EA, EB) Cv, 1.9 (P to A, B) Cv
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.2 MPa
  • Number Of Solenoids
    Double
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Port Gender
    Female
  • Response Time
    ≤50 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in with Lead Wire
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)