Motion
VQ7-8-FG-D-3NR

SMC CORP OF AMERICA
VQ7-8-FG-D-3NR

VALVE ISO DBL SOL SIZE 2
MI ITEM #04556845
MFR #VQ7-8-FG-D-3NR
List Price$143.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-D-3NR

VALVE ISO DBL SOL SIZE 2
MI ITEM #04556845
MFR #VQ7-8-FG-D-3NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.50/each for your price

Overview

Mfr description
VQ7-8-FG-D-3NR VALVE ISO DBL SOL SIZE 2
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splah proof)

Specifications

  • Piping Type
    Without Subplate
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    3 (P to A/B) Cv, 3.3 (A/B to EA/EB) Cv
  • Manual Operation Type
    Push Type (Tool Required)
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Standards Met
    JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Overall Height
    108.5 mm
  • Overall Length
    175.5 mm
  • Overall Width
    75 mm
  • Response Time
    20 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Sonic Conductance (C)
    12 (P to A/B) dm³/(s.bar), 13 (A/B to EA/EB) dm³/(s.bar)
  • Thread Standard
    w/o Sub-plate
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text