Motion
VQ7-8-FG-D-3NRSC

SMC CORP OF AMERICA
VQ7-8-FG-D-3NRSC

VALVE ISO DBL SOL SIZE 2
MI ITEM #04556846
MFR #VQ7-8-FG-D-3NRSC
List Price$161.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-D-3NRSC

VALVE ISO DBL SOL SIZE 2
MI ITEM #04556846
MFR #VQ7-8-FG-D-3NRSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.00/each for your price

Overview

Mfr description
VQ7-8-FG-D-3NRSC VALVE ISO DBL SOL SIZE
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splah proof)

Specifications

  • Piping Type
    Without Subplate
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Pre-Wired
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Product Page
  • Actuation
    2 Position Double
  • Thread Standard
    w/o Sub-plate
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text