Motion
VQ7-8-FHG-D-1N

SMC CORP OF AMERICA
VQ7-8-FHG-D-1N

Iso Standard Solenoid Valve - 4-Way, Piloted Solenoid, 100 V ac, Double Solenoid, DIN Terminal
Mi Item #04556850
MFR #VQ7-8-FHG-D-1N
Price$164.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FHG-D-1N

Iso Standard Solenoid Valve - 4-Way, Piloted Solenoid, 100 V ac, Double Solenoid, DIN Terminal
Mi Item #04556850
MFR #VQ7-8-FHG-D-1N

Mfr description
VQ7-8-FHG-D-1N VALVE ISO DBL SOL SIZE 2
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.15/each

Specifications

Dimensions

  • Overall Height
    153 mm
  • Overall Length
    180.5 mm
  • Overall Width
    75 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal Block (With Connector)
  • Flow Coefficient Cv Flow Factor Kv
    2.4 (A/B to EA/EB) Cv, 2.4 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    2.4 Cv
  • For Use With Series
    VQ7
  • Manual Operation Type
    Push Type (Tool Required)
  • Manual Override Type
    Push Button
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    ISO 5599
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    21.756 to 145.038 psi, 1.5 to 10 bar
  • Operating Temperature Range
    14 to 140 °F
  • Port Thread Standard
    BSPT
  • Response Time
    45 ms
  • Seal Material
    Metal
  • Series
    VQ7
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.2 W
  • Solenoid Supply Current
    12 mA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Sonic Conductance (C)
    10 (A/B to EA/EB) dm³/(s.bar), 10 (P to A/B) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS
  • Unit Specification
    Single
  • Valve Series
    VQ7
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Terminal Block (With Connector)
  • Wiring Type
    DIN Terminal Block (With Connector)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)