Motion
VQ7-8-FHG-D-3ZR

SMC CORP OF AMERICA
VQ7-8-FHG-D-3ZR

ISO Standard Solenoid Valve - "4-Way", 3 Position Closed Center, 24 V dc, Double Solenoid, DIN Terminal Block (With Connector), Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #04556856
MFR #VQ7-8-FHG-D-3ZR
Price$164.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FHG-D-3ZR

ISO Standard Solenoid Valve - "4-Way", 3 Position Closed Center, 24 V dc, Double Solenoid, DIN Terminal Block (With Connector), Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #04556856
MFR #VQ7-8-FHG-D-3ZR

Mfr description
VQ7-8-FHG-D-3ZR VALVE ISO DBL SOL SIZE 2
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.15/each

Specifications

Dimensions

  • Overall Height
    153 mm
  • Overall Length
    180.5 mm
  • Overall Width
    75 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    3 Position Closed Center
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    2.8 (A/B to EA/EB) Cv, 2.8 (P to A/B) Cv
  • Flow Direction
    "4-Way"
  • Manual Operation Type
    Push Type (Tool Required)
  • Maximum Operating Pressure
    101 psi
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    23 to 140 °F
  • Piping Type
    Without Subplate
  • Response Time
    50 ms
  • Seal Material
    Rubber
  • Series
    VQ7
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    11 (A/B to EA/EB) dm³/(s.bar), 11 (P to A/B) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)