Motion
VQD1151U-5LO-X20

SMC CORP OF AMERICA
VQD1151U-5LO-X20

Solenoid-operated Air Control Valve - 4-Way, Base Mounted
Mi Item #04556900
MFR #VQD1151U-5LO-X20
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1151U-5LO-X20

Solenoid-operated Air Control Valve - 4-Way, Base Mounted
Mi Item #04556900
MFR #VQD1151U-5LO-X20

Mfr description
VQD1151U-5LO-X20 VALVE, BASE MT (DC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.81/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Check Valve Type
    Poppet
  • Flow Direction
    4-Way
  • For Use With Series
    VQD1000
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    2 ms, 4 ms
  • Series
    VQD1000
  • Set Pressure Range
    0 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQD1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)