Motion
VQZ1120K-5LO1-N3

SMC CORP OF AMERICA
VQZ1120K-5LO1-N3

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
Mi Item #04556911
MFR #VQZ1120K-5LO1-N3
Price$55.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1120K-5LO1-N3

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
Mi Item #04556911
MFR #VQZ1120K-5LO1-N3

Mfr description
VQZ1120K-5LO1-N3 1000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.36/each

Specifications

Dimensions

  • Overall Height
    27 mm
  • Overall Length
    79.6 mm
  • Overall Width
    10 mm
  • Port Size
    1/8 in

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.13 (A, B to EA, EB) Cv, 0.13 (P to A, B) Cv
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    High pressure type (Metal seal type only)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    ≤15 ms
  • Seal Material
    Metal
  • Series
    VQZ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.9 (High Pressure) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)