Motion
VQZ1121-5MJ1-C4-F

SMC CORP OF AMERICA
VQZ1121-5MJ1-C4-F

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 4 mm
Mi Item #04556916
MFR #VQZ1121-5MJ1-C4-F
Price$52.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1121-5MJ1-C4-F

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 4 mm
Mi Item #04556916
MFR #VQZ1121-5MJ1-C4-F

Mfr description
VQZ1121-5MJ1-C4-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.56/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ1000
  • Manifold Port(s)
    0.1575 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Body Ported
  • Series
    VQZ1000
  • Valve Series
    VQZ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)