Motion
VQZ1151R-5LO1Q

SMC CORP OF AMERICA
VQZ1151R-5LO1Q

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #04556930
MFR #VQZ1151R-5LO1Q
Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1151R-5LO1Q

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #04556930
MFR #VQZ1151R-5LO1Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.45/each

Specifications

Dimensions

  • Overall Height
    47.2 mm
  • Overall Length
    79.6 mm
  • Overall Width
    22 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.3 (P to A, B) Cv, 0.32 (A, B to EA, EB) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 122 °F
  • Response Time
    ≤17 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981

Overview

Mfr description
VQZ1151R-5LO1-Q 1000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought