Motion
VQZ115-5LJ1-M5

SMC CORP OF AMERICA
VQZ115-5LJ1-M5

Solenoid-operated Air Control Valve - 3-Way, Body Ported, 5 mm
Mi Item #04556942
MFR #VQZ115-5LJ1-M5
Price$26.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-5LJ1-M5

Solenoid-operated Air Control Valve - 3-Way, Body Ported, 5 mm
Mi Item #04556942
MFR #VQZ115-5LJ1-M5

Mfr description
VQZ115-5LJ1-M5 3 PORT BASE MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.57/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VQZ100
  • Manifold Port(s)
    M5 x 0.8
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Body Ported
  • Series
    VQZ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQZ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)