Motion
VQZ115R-5LJ1-01

SMC CORP OF AMERICA
VQZ115R-5LJ1-01

Solenoid-operated Air Control Valve - 3-Way, Base Mounted, 1/8 in
Mi Item #04556954
MFR #VQZ115R-5LJ1-01
Price$35.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115R-5LJ1-01

Solenoid-operated Air Control Valve - 3-Way, Base Mounted, 1/8 in
Mi Item #04556954
MFR #VQZ115R-5LJ1-01

Mfr description
VQZ115R-5LJ1-01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.80/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VQZ100
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted
  • Series
    VQZ100
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)