Motion
VQZ125-5MO1-CP-Q

SMC CORP OF AMERICA
VQZ125-5MO1-CP-Q

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug, Base Mounted, Without Subplate
MI ITEM #04556961
MFR #VQZ125-5MO1-CP-Q
Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ125-5MO1-CP-Q

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug, Base Mounted, Without Subplate
MI ITEM #04556961
MFR #VQZ125-5MO1-CP-Q

Mfr description
VQZ125-5MO1-CP-Q VALVE, BASE MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.25/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)