Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted
- Solenoid Electrical EntryL Plug
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQZ1451-5LJ1-Q VALVE, BASE MOUNT (DC)